Skip Content
SCREW CAP SOCKET 3/4-10X2 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 3/4-10X2 3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13990
  • Mfr. Model # 13990
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/8"
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness 39 - 43
  • Thread Length 2-3/4"
  • Thread Direction Right Hand
  • Head Dia. 1.125"
  • Head Height 0.750"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. 3/4"
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list