Skip Content
SCREW CAP SOCKET 10-24X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 10-24X2 1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06226
  • Mfr. Model # 06226
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Thread Length 1-1/8"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 0.312"
  • Head Height 0.190"
  • Rockwell Hardness 39 - 43
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. #10
  • Dia./Thread Size #10-24
  • Length 2-1/2"
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list