SCREW CAP SOCKET 10-24X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET 10-24X1 1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03232
  • Mfr. Model # 03232
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Thread Length 1-1/8"
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.312"
  • Head Height 0.190"
  • Temp. Range -50? - 550? F
  • Thread Dia. #10
  • Dia./Thread Size #10-24
  • Min. Tensile Strength 190,000 PSI
  • Fastener Thread Type UNC (Coarse)
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Length 1-1/2"
  • System of Measurement Inch
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list