Skip Content
SCREW CAP SOCKET 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 1/4-20X3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO08954
  • Mfr. Model # 08954
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Thread Length 3/4"
  • Thread Style Fully Threaded
  • Rockwell Hardness 39 - 43
  • Head Dia. 0.375"
  • Thread Direction Right Hand
  • Head Height 0.250"
  • Temp. Range -50? - 550? F
  • Dia./Thread Size 1/4"-20
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. 1/4"
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Length 3/4"
  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list