SCREW CAP SOCKET 1/2-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET 1/2-20X1

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04609
  • Mfr. Model # 04609
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 1"
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.750"
  • Head Height 0.500"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size 1/2"-20
  • Thread Dia. 1/2"
  • Basic Material Alloy Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Length 1"
  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list