Skip Content
SCREW CAP SOCKET 1/2-13X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 1/2-13X3 1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO11575
  • Mfr. Model # 11575
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Black Oxide
  • Item Socket Head Cap Screw
  • Material Alloy Steel
  • Thread Size 1/2-13
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 2"
  • Thread Type UNC
  • Rockwell Hardness 39 - 43
  • Thread Style Partially Threaded
  • Meets/Exceeds ASTM A574, ANSI B18.3
  • Thread Direction Right Hand
  • Length under Head 3-1/2"
  • Head Dia. 0.750"
  • Head Height 0.500"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size 1/2"-13
  • Thread Dia. 1/2"
  • Length 3-1/2"
  • Basic Material Alloy Steel
  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list