Skip Content
SCREW CAP SOCKET 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 1/2-13X2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO02464
  • Mfr. Model # 02464
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.750"
  • Thread Style Fully Threaded
  • Head Height 0.500"
  • Thread Length 2"
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list