Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 9/16-18X4 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 9/16-18X4 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2940-042
  • Mfr. Model # 00081-2940-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.27 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA ZY 9/16-18X4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Thread Direction Right Hand
  • Head Width 13/16"
  • Rockwell Hardness C33 to C39
  • Head Height 23/64"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 4"
  • Min. Thread Length 1-3/8 po
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list