Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 7/16-20X2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 7/16-20X2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2724-042
  • Mfr. Model # 00081-2724-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA ZY 7/16-20X2

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 5/8"
  • Head Height 9/32"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2"
  • Min. Thread Length 1-1/8 po
  • Basic Material Steel
  • Dia./Thread Size 7/16"-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list