Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 5/8-18X2-1/2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 5/8-18X2-1/2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-3026-042
  • Mfr. Model # 00081-3026-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.12 lbs
Suggested Replacement Product
GRADE 8 CP SC USA ZY 5/8-18X2 1/2

Price: NA

Technical Specs

  • Tensile Strength 150,000 psi
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Head Width 15/16"
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2-1/2"
  • Min. Thread Length 1-1/2 po
  • Dia./Thread Size 5/8"-18
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list