Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 5/8-18X1-1/4 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 5/8-18X1-1/4 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-3018-042
  • Mfr. Model # 00081-3018-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.78 lbs
Suggested Replacement Product
GRADE 8 CP SC USA ZY 5/8-18X1 1/4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Head Width 15/16"
  • Head Height 25/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1-1/4"
  • System of Measurement Inch
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel
  • Dia./Thread Size 5/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list