Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 5/16-24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 5/16-24X3

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2530-040
  • Mfr. Model # 00081-2530-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.25 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA PL 5/16-24X3

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Tensile Strength 150,000 psi
  • Head Width 1/2"
  • Head Height 13/64"
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3"
  • Min. Thread Length 7/8 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list