Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 5/16-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 5/16-24X2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2524-040
  • Mfr. Model # 00081-2524-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.8 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA PL 5/16-24X2

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Head Height 13/64"
  • Thread Direction Right Hand
  • Head Width 1/2"
  • Rockwell Hardness C33 to C39
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Fastener Length 2"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 7/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list