Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 3/8-24X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 3/8-24X6

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2660-040
  • Mfr. Model # 00081-2660-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.4 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA PL 3/8-24X6

Price: NA

Technical Specs

  • Tensile Strength 150,000 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Head Height 15/64"
  • Proof Load 120,000 PSI
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Finish Plain
  • Fastener Length 6"
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list