Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 3/8-24X3 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 3/8-24X3 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2630-042
  • Mfr. Model # 00081-2630-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.06 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA ZY 3/8-24X3

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 9/16"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Zinc Yellow
  • Fastener Length 3"
  • Min. Thread Length 1 po
  • Dia./Thread Size 3/8"-24
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list