Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 3/8-24X3-1/2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 3/8-24X3-1/2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2632-042
  • Mfr. Model # 00081-2632-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.12 lbs
Suggested Replacement Product
GRADE 8 CP SC USA ZY 3/8-24X3 1/2

Price: NA

Technical Specs

  • Thread Style Partially Threaded
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Head Height 15/64"
  • Head Width 9/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3-1/2"
  • Screw Grade/Class Grade 8
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list