Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 3/8-24X2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 3/8-24X2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2624-042
  • Mfr. Model # 00081-2624-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.59 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA ZY 3/8-24X2

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Tensile Strength 150,000 psi
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Height 15/64"
  • Rockwell Hardness C33 to C39
  • Head Width 9/16"
  • Fastener Length 2"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list