Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 3/8-24X2-1/4 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 3/8-24X2-1/4 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2625-042
  • Mfr. Model # 00081-2625-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.72 lbs
Suggested Replacement Product
GRADE 8 CP SC USA ZY 3/8-24X2 1/4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 9/16"
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Length 2-1/4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1 po
  • Dia./Thread Size 3/8"-24
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List