!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW CAP NF GR8 3/4-16X3 ZNYW

SCREW CAP NF GR8 3/4-16X3 ZNYW

PORTEOUS

SCREW CAP NF GR8 3/4-16X3 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW CAP NF GR8 3/4-16X3 ZNYW

SCREW CAP NF GR8 3/4-16X3 ZNYW

PORTEOUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFC00081-3230-042
  • Mfr. Model # 00081-3230-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.18 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Finish Yellow Zinc-Plated
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Tensile Strength 150,000 psi
  • System of Measurement Inch
  • Type High Strength
  • Material Alloy Steel
  • Thread Size 3/4-16
  • Fastener Length 3"
  • Head Height 15/32"
  • Rockwell Hardness C33 to C39
  • Thread Style Partially Threaded
  • Thread Type UNF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list