Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 1/4-28X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 1/4-28X1

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2416-040
  • Mfr. Model # 00081-2416-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.26 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA PL 1/4-28X1

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Type UNF
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Style Fully Threaded
  • Rockwell Hardness C33 to C39
  • Head Width 7/16"
  • Thread Direction Right Hand
  • Head Height 5/32"
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list