Skip Content
Discontinued with Replacement
SCREW CAP NF GR8 1/2-20X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR8 1/2-20X5

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00081-2850-040
  • Mfr. Model # 00081-2850-040
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.27 lbs
Suggested Replacement Product
GRADE 8 CAP SC NF USA PL 1/2-20X5

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNF
  • Thread Style Partially Threaded
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Width 3/4"
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 5"
  • Screw Grade/Class Grade 8
  • System of Measurement Inch
  • Proof Load 120,000 psi
  • Min. Thread Length 1-1/4 po
  • Dia./Thread Size 1/2"-20
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list