Skip Content
Discontinued with Replacement
SCREW CAP NF GR5 5/8-18X4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR5 5/8-18X4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00051-3040-021
  • Mfr. Model # 00051-3040-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.75 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 5/8-18X4

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Tensile Strength 120,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Proof Load 85,000 psi
  • Head Height 25/64"
  • Head Width 15/16"
  • Fastener Finish Zinc Plated
  • Fastener Length 4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 5
  • Dia./Thread Size 5/8"-18
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list