Skip Content
Discontinued with Replacement
SCREW CAP NF GR5 3/8-24X2-1/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR5 3/8-24X2-1/4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00051-2625-021
  • Mfr. Model # 00051-2625-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.21 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/8-24X2-

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNF
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Head Height 15/64"
  • Head Width 9/16"
  • Proof Load 85,000 psi
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Fastener Length 2-1/4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list