Skip Content
Discontinued with Replacement
SCREW CAP NF GR5 3/4-16X4-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR5 3/4-16X4-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00051-3242-021
  • Mfr. Model # 00051-3242-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.64 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/4-16X4-

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 120,000 PSI
  • Thread Type UNF
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Proof Load 85,000 psi
  • Head Width 1-1/8"
  • Rockwell Hardness C25 to C34
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 4-1/2"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list