Skip Content
Discontinued with Replacement
SCREW CAP NF GR5 3/4-16X1-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR5 3/4-16X1-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00051-3220-021
  • Mfr. Model # 00051-3220-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.2 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/4-16X1-

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Thread Style Fully Threaded
  • Thread Type UNF
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Rockwell Hardness C25 to C34
  • Head Width 1-1/8"
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1-1/2"
  • Min. Thread Length 1-1/2 po
  • Dia./Thread Size 3/4"-16
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list