Skip Content
Discontinued with Replacement
SCREW CAP NF GR5 1/2-20X1 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NF GR5 1/2-20X1 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00051-2816-021
  • Mfr. Model # 00051-2816-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.2 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 1/2-20X1

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 120,000 PSI
  • Thread Type UNF
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Height 5/16"
  • Head Width 3/4"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1"
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 1/2"-20
  • System of Measurement Inch
  • Proof Load 85,000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list