Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 9/16-12X6 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 9/16-12X6 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2960-042
  • Mfr. Model # 00080-2960-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.24 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 9/16-12X6

Price: NA

Technical Specs

  • Thread Style Partially Threaded
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Head Height 23/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 13/16"
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 6"
  • Min. Thread Length 1-3/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 9/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list