Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 9/16-12X4 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 9/16-12X4 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2940-042
  • Mfr. Model # 00080-2940-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.65 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 9/16-12X4

Price: NA

Technical Specs

  • Tensile Strength 150,000 psi
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Head Height 23/64"
  • Proof Load 120,000 PSI
  • Head Width 13/16"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 4"
  • Min. Thread Length 1-3/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 9/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list