Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 9/16-12X3 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 9/16-12X3 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2930-042
  • Mfr. Model # 00080-2930-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.97 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 9/16-12X3

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 13/16"
  • Head Height 23/64"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3"
  • Screw Grade/Class Grade 8
  • Min. Thread Length 1-3/8 po
  • Dia./Thread Size 9/16"-12
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list