Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 7/16-14X5 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 7/16-14X5 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2750-042
  • Mfr. Model # 00080-2750-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.15 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 7/16-14X5

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
  • Head Width 5/8"
  • Head Height 9/32"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 5"
  • Fastener Finish Zinc Yellow
  • Basic Material Steel
  • Min. Thread Length 1-1/8 po
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list