Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 7/16-14X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 7/16-14X4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2740-040
  • Mfr. Model # 00080-2740-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.82 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA PL 7/16-14X4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 5/8"
  • Head Height 9/32"
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 4"
  • Screw Grade/Class Grade 8
  • Min. Thread Length 1-1/8 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list