Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 7/16-14X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 7/16-14X3/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2712-040
  • Mfr. Model # 00080-2712-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.1 lbs
Suggested Replacement Product
GRADE 8 CP SC NC USA PL 7/16-14X3/4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 9/32"
  • Proof Load 120,000 PSI
  • Head Width 5/8"
  • Screw Grade/Class Grade 8
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3/4"
  • Basic Material Steel
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list