Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 5/8-11X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 5/8-11X7

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-3062-040
  • Mfr. Model # 00080-3062-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.47 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA PL 5/8-11X7

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Head Height 25/64"
  • Head Width 15/16"
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 7"
  • Min. Thread Length 1-1/2 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list