Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 5/8-11X2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 5/8-11X2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-3024-042
  • Mfr. Model # 00080-3024-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.93 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 5/8-11X2

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Thread Type UNC
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Head Width 15/16"
  • Head Height 25/64"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 2"
  • System of Measurement Inch
  • Min. Thread Length 1-1/2 po
  • Dia./Thread Size 5/8"-11
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list