Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 3/8-16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 3/8-16X3

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2630-040
  • Mfr. Model # 00080-2630-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.47 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA PL 3/8-16X3

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Head Height 15/64"
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3"
  • System of Measurement Inch
  • Min. Thread Length 1 po
  • Basic Material Steel
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list