Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 3/8-16X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 3/8-16X3-1/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2631-040
  • Mfr. Model # 00080-2631-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.97 lbs
Suggested Replacement Product
GRD 8 CP SC NC USA PL 3/8-16X3 1/4

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 15/64"
  • Head Width 9/16"
  • Fastener Finish Plain
  • Screw Grade/Class Grade 8
  • Fastener Length 3-1/4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Min. Thread Length 1 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list