Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 3/4-10X3-1/2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 3/4-10X3-1/2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-3232-042
  • Mfr. Model # 00080-3232-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.64 lbs
Suggested Replacement Product
GRD 8 CP SC NC USA ZY 3/4-10X3 1/2

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3-1/2"
  • Basic Material Steel
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Min. Thread Length 1-3/4 po

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List