Discontinued with Replacement
SCREW CAP NC GR8 1/4-20X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 1/4-20X2-1/2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2426-040
  • Mfr. Model # 00080-2426-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.29 lbs
Suggested Replacement Product
GRD 8 CP SC NC USA PL 1/4-20X2 1/2

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 psi
  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Head Height 5/32"
  • Head Width 7/16"
  • Fastener Finish Plain
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2-1/2"
  • System of Measurement Inch
  • Min. Thread Length 3/4 po
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list