Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 1/4-20X1/2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 1/4-20X1/2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2408-042
  • Mfr. Model # 00080-2408-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.94 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA ZY 1/4-20X1/2

Price: NA

Technical Specs

  • Tensile Strength 150,000 psi
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Head Height 5/32"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 7/16"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1/2"
  • Min. Thread Length 1/2 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list