Discontinued with Replacement
SCREW CAP NC GR8 1/2-13X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 1/2-13X8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2864-040
  • Mfr. Model # 00080-2864-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.56 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA PL 1/2-13X8

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
  • Head Height 5/16"
  • Proof Load 120,000 PSI
  • Head Width 3/4"
  • Fastener Finish Plain
  • Fastener Length 8"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Basic Material Steel
  • Min. Thread Length 1-1/4 po
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list