Skip Content
Discontinued with Replacement
SCREW CAP NC GR8 1/2-13X2-1/4 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 1/2-13X2-1/4 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-2825-042
  • Mfr. Model # 00080-2825-042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
GRD 8 CP SC NC USA ZY 1/2-13X2 1/4

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 150,000 psi
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C33 to C39
  • Thread Style Partially Threaded
  • Proof Load 120,000 PSI
  • Head Width 3/4"
  • Head Height 5/16"
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Length 2-1/4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1-1/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list