Discontinued with Replacement
SCREW CAP NC GR8 1-1/8-7X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR8 1-1/8-7X3

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00080-4130-040
  • Mfr. Model # 00080-4130-040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.79 lbs
Suggested Replacement Product
GRADE 8 CAP SC NC USA PL 1 1/8-7X3

Your Price: NA

Technical Specs

  • Tensile Strength 150,000 psi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Head Width 1-11/16"
  • Head Height 11/16"
  • Fastener Finish Plain
  • Fastener Length 3"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Basic Material Steel
  • Min. Thread Length 2-1/2 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list