Skip Content
Discontinued with Replacement
SCREW CAP NC GR5 7/8-9X6 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 7/8-9X6 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-3460-021
  • Mfr. Model # 00050-3460-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.57 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 7/8-9X6

Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Rockwell Hardness C25 to C34
  • Thread Type UNC
  • Tensile Strength 120,000 PSI
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Proof Load 85,000 psi
  • Head Width 1-5/16"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Fastener Length 6"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List