Discontinued with Replacement
SCREW CAP NC GR5 7/16-14X1-3/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 7/16-14X1-3/4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2722-021
  • Mfr. Model # 00050-2722-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.31 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 7/16-14X1

Your Price: NA

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Item Hex Head Cap Screws
  • Rockwell Hardness C25 to C34
  • Head Width 5/8"
  • Proof Load 85,000 psi
  • Head Height 9/32"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1-3/4"
  • Min. Thread Length 1-1/8 po
  • Dia./Thread Size 7/16"-14
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list