Discontinued with Replacement
SCREW CAP NC GR5 5/16-18X1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 5/16-18X1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2508-021
  • Mfr. Model # 00050-2508-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.42 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 5/16-18X1

Your Price: NA

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 to C34
  • Head Height 13/64"
  • Head Width 1/2"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list