!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW CAP NC GR5 3/8-16X6 ZN

SCREW CAP NC GR5 3/8-16X6 ZN

PORTEOUS

SCREW CAP NC GR5 3/8-16X6 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW CAP NC GR5 3/8-16X6 ZN

SCREW CAP NC GR5 3/8-16X6 ZN

PORTEOUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PFC00050-2660-021
  • Mfr. Model # 00050-2660-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.39 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Finish Zinc-Plated
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Tensile Strength 120,000 PSI
  • System of Measurement Inch
  • Type Medium Strength
  • Material Steel
  • Thread Size 3/8-16
  • Fastener Length 6"
  • Head Height 15/64"
  • Rockwell Hardness C25 to C34
  • Thread Style Partially Threaded
  • Thread Type UNC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list