Discontinued with Replacement
SCREW CAP NC GR5 3/8-16X5 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 3/8-16X5 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2650-021
  • Mfr. Model # 00050-2650-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.85 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/8-16X5

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 to C34
  • Head Height 15/64"
  • Proof Load 85,000 psi
  • Head Width 9/16"
  • Fastener Finish Zinc Plated
  • Fastener Length 5"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list