Discontinued with Replacement
SCREW CAP NC GR5 3/8-16X4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 3/8-16X4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2640-021
  • Mfr. Model # 00050-2640-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.44 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/8-16X4

Your Price: NA

Technical Specs

  • Tensile Strength 120,000 PSI
  • Head Height 15/64"
  • Item Hex Head Cap Screws
  • Rockwell Hardness C25 to C34
  • Head Type Hexagonal
  • Head Width 9/16"
  • Proof Load 85,000 psi
  • Fastener Finish Zinc Plated
  • Fastener Length 4"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list