Discontinued with Replacement
SCREW CAP NC GR5 3/8-16X4-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 3/8-16X4-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-2642-021
  • Mfr. Model # 00050-2642-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.26 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 3/8-16X4-

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 to C34
  • Head Type Hexagonal
  • Head Height 15/64"
  • Head Width 9/16"
  • Proof Load 85,000 psi
  • Fastener Finish Zinc Plated
  • Fastener Length 4-1/2"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list