Discontinued with Replacement
SCREW CAP NC GR5 1-8X3-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW CAP NC GR5 1-8X3-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00050-4032-021
  • Mfr. Model # 00050-4032-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.8 lbs
Suggested Replacement Product
ALLOY GR5 HEX CAP ZINC PL 1-8X3-1/2

Your Price: NA

Technical Specs

  • Tensile Strength 120,000 PSI
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness C25 to C34
  • Proof Load 85,000 psi
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3-1/2"
  • System of Measurement Inch
  • Min. Thread Length 2-1/4 po
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list